Beli tambang safety di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ESCO Safety Rope
    Mulai

    Rp399.900

    ESCO Safety Rope
    atribut:
    • Color: Black
    • AS ONE Part Number: 64-7984-34
    • Suitable For: For preventing tool drop in high-altitude work
    • Maximum Length (mm): 1700
    • Natural Length (mm): 460
    • Mountable mass (kg): Within 1
    • Nylon Cord Diameter (Φmm): 3
  2. TRUSCO Belt Sling with Metal Fittings (Tali Angkat / Sling Sabuk)
    Mulai

    Rp889.900

    TRUSCO Belt Sling with Metal Fittings (Tali Angkat / Sling Sabuk)
    atribut:
    • Hook Color: Orange
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. 3M Rope Lifeline with Snap Hook
    Mulai

    Rp4.299.900

    3M Rope Lifeline with Snap Hook
    Deskripsi:
    We offer an exhaustive line of twisted 3 strand and kernmantle type lifelines, available in assembly configurations with a snap hook or simple cut lengths only. We stock various sizes including ½” (12.7 mm) and 5/8" (16 mm) in polyester, nylon and polyester/polypropylene blend construction to suit almost any need imaginable. Our lifelines are durable and incorporate unique terminations for added strength and durability. We also offer several styles of counterweights to keep the lifeline taut and optimize performance for rope grab systems.We offer an exhaustive line of twisted 3-strand and kernmantle type lifelines, available in assembly configurations with a snap hook or simple cut lengths only. We stock various sizes including ½” (12.7 mm), 5/8" (16 mm) and 3/4" (19 mm) in polyester, nylon and polyester/polypropylene blend construction to suit almost any need imaginable. Our lifelines are extremely durable and incorporate unique terminations for added strength and durability. We also offer several styles of counterweights to keep the lifeline taut and optimize performance for rope grab systems.
    atribut:
    • Anchor Connection Type: Snap Hook
    • Attachment Type: None
    • Connected Safety ID Equipped: No
    • Install Type: Temporary
    • Lifeline Length (m): 15.24
    • Lifeline Material: Polyester/Polypropylene Blend
    • Maximum Number of Users: 1
    • Overall Length (ft): 50
    • Rope Diameter (mm): 16
    • Specifications Met: OSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1
    • Structure Type: None
    • Weight Capacity (kg): 141
  4. CAPTAIN STAG Color Tent Rope Dia 5mm×20m
    Mulai

    Rp199.900

    CAPTAIN STAG Color Tent Rope Dia 5mm×20m
    Deskripsi:
    A rope that can be cut to the required length and used.
    atribut:
    • Material: Polypropylene
    • Color: Orange
    • Dimensions (WxL) (mm): Φ5x20000
  5. Kimberly-Clark Oil Absorbent Pads S-100 (Lap Penyerap Minyak)
    Mulai

    Rp1.299.900

    Kimberly-Clark Oil Absorbent Pads S-100 (Lap Penyerap Minyak)
    atribut:
    • Color: White
    • Dimensions (cm): 40x50
  6. TONATA Full Body Harness Single Lanyard Big Hook
    Mulai

    Rp259.900

    TONATA Full Body Harness Single Lanyard Big Hook
    Deskripsi:
    Body Harness Double Hook Lanyard / Big Hook TonataBerikut perbedaan Kegunaan Pada single lanyard dengan Double Lanyard :- Single Lanyard: Lebih cocok untuk pekerjaan di mana pengguna tidak perlu sering berpindah posisi, atau ketika pekerja berada di satu tempat tetap untuk waktu yang lama, misalnya saat menggunakan lift gondola atau di platform kerja tetap.- Double Lanyard: Sangat efektif di lingkungan kerja yang kompleks, seperti area konstruksi bertingkat, scaffolding, dan tangga, di mana pekerja sering berpindah posisi dan memerlukan pengamanan yang terus menerus.Rekomendasi bobot yang dapat menggunakan maksimal sampai 140 KG
    atribut:
    • Color: Blue-Black
    • Material: Solid PE Fabric / Hook Besi
  7. A-Stabil Full Body Harness
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    A-Stabil Full Body Harness
    atribut:
    • Size: Universal
  8. Petzl Pijakan Kaki Footape (Tali Pijakan Kaki)
    Mulai

    Rp699.900

    Petzl Pijakan Kaki Footape (Tali Pijakan Kaki)
    Deskripsi:
    The adjustable FOOTAPE foot loop is used with the ASCENSION handled ascender for rope ascents. -Attaches to the ASCENSION ascender for rope ascents -Underfoot strap is abrasion-resistant and is slightly rigid to make it easier to step into -Adjustable elastic keeps the foot in the foot loop with any type of shoe -DoubleBack buckle easily and quickly adjusts length of foot loop
  9. Petzl Body Harness Astro Bod Fast (Pelindung Jatuh)
    Mulai

    Rp12.999.900

    Petzl Body Harness Astro Bod Fast (Pelindung Jatuh)
    atribut:
    • Certifications: ANSI Z359.11, ANSI 459.1, NFPA 2500 class III, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813, CE EN 12841 type B, compliant with the Japanese standard for fall protection, GB 6095, XF 494
    • Leg Loops (cm): 47-62
    • Material: Nylon, polyester, aluminum, steel
    • Size: 1
    • Stature (cm): 165-185
    • Waist Belt (cm): 70-93
  10. 3M Protecta Pro-line Temporary Horizontal Lifeline System
    Mulai

    Rp5.599.900

    3M Protecta Pro-line Temporary Horizontal Lifeline System
    Deskripsi:
    60 ft. (18.3m) web horizontal lifeline system with tensioner, energy absorber, two 6 ft. (1.8m) tie-off adaptors and carrying bag.Complete 60 ft. (18.3 m) system includes tensioner, energy absorber and anchorsLightweight 2" (50.8mm) web lifelineTwo 6 ft. (1.8m) tie-off adaptor anchors includedExtremely lightweight and portable design
    atribut:
    • Product Series: PRO-Line
    • Product Type: Synthetic Horizontal Lifeline System
    • Overall Length (m): 18.3
    • Color: Red
    • Connected Safety ID Equipped: No
    • Install Type: Temporary/Portable
    • Lifeline Hook Material: Zinc Plated Steel
    • Lifeline Length (m): 18.28 (metric)
    • Lifeline Material: Web
    • Maximum Number of Workers: 2
    • Recommended Industry: Construction, General Industrial, Utilities
    • Span Type: Single-Span
    • Weight Capacity (kg): 141
  11. CAMP Tali Lifeline Horizontal Sementara (Jalur Keselamatan Horizontal)
    Mulai

    Rp3.999.900

    CAMP Tali Lifeline Horizontal Sementara (Jalur Keselamatan Horizontal)
    Deskripsi:
    Horizontal temporary lifeline constructed from strong and durable polyester webbing. Certified for use with a maximum of two people. Equipped with steel tensioning ratchet, two polyamide anchor loops (ref.104065), and two locking steel connectors (ref.0981).
    atribut:
    • Standard: EN 795-C
  12. TRUSCO Nylon Rope (Solid Type) (Tali Nilon / Tali Tambang)
    59%
    Mulai

    Rp139.900

    TRUSCO Nylon Rope (Solid Type) (Tali Nilon / Tali Tambang)
    Deskripsi:
    Please burn lightly the tip after cutting over with the fire of a lighter, etc. to protect the fray.
    atribut:
    • Material: Nylon (Kongo Strokes)
  13. 3M Safety Body Harness Positioning/Rescue
    Mulai

    Rp6.099.900

    3M Safety Body Harness Positioning/Rescue
    Deskripsi:
    3M™ PROTECTA® Comfort Belt Style Fall Arrest Harness is our safety harness which provides reliable protection, comfort and convenience; now with upgraded features and a sleek, modern look.
    atribut:
    • Color: Black
    • Chest Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
    • Chest Connection Type: Pass-through
    • Chest Strap Buckle Type: Pass-through
    • D-ring Material: Steel, Zinc-plated Black Electro-deposition Paint
    • D-ring Placement: Back, Shoulder
    • Features: Water/Dirt Repellent Coating
    • For use with: Full Body Harness & Anchor Point
    • Harness Application: Positioning
    • Harness Size: Medium/Large
    • Leg Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
    • Leg Connection Type: Pass-through
    • Leg Strap Buckle Type: Pass-through
    • Overall Length (mm): 310
    • Padding Location Type: Hip
    • Subpelvic Strap: Yes
    • Torso Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
  14. SMT Steel Wire Rope Ferrule Secured Diameter 8mm (Kawat Sling)
    Mulai

    Rp1.499.900

    SMT Steel Wire Rope Ferrule Secured Diameter 8mm (Kawat Sling)
    atribut:
    • Diameter (mm): 8
    • Material: Steel
Daftar Harga tambang safety Terbaru October 2026
ESCO Safety RopeRp399.900
TRUSCO Belt Sling with Metal Fittings (Tali Angkat / Sling Sabuk)Rp889.900
3M Rope Lifeline with Snap HookRp4.299.900
CAPTAIN STAG Color Tent Rope Dia 5mm×20mRp199.900
Kimberly-Clark Oil Absorbent Pads S-100 (Lap Penyerap Minyak)Rp1.299.900
TONATA Full Body Harness Single Lanyard Big HookRp259.900
A-Stabil Full Body HarnessRp189.900
Petzl Pijakan Kaki Footape (Tali Pijakan Kaki)Rp699.900
Filmop Telescopic Poles (Tongkat Teleskopik)Rp569.900
Petzl Body Harness Astro Bod Fast (Pelindung Jatuh)Rp12.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)